53-4110 Cut Resistant Gloves, PU Coated, Cut D, Grey


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

These lightweight cut level D gloves are ideal for tasks requiring dexterity.

Features and Benefits
• Constructed with a robust and durable polyurethane palm coating and Rhino Yarn™ cut resistant technology
• Equips wearers with excellent dry and light oil grip

Typical Applications
• Assembly
• Automotive downstream
• Light metal fabrication
• Aerospace
• White goods manufacturing

See full description

Feature Attributes

EN388 Abrasion:
4
Coating:
Polyurethane
Colour:
Grey
EN388 Tear:
4
EN388 Puncture:
2
Standards Met:
EN388, 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome