53-7111 Cut F PU Palm Coated Gloves


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

The Tilsatec® 53-7112 glove offers customers a superior solution with level F cut resistance, to prioritise both safety and comfort. An evolution of the 53-7111 glove, it employs lighter steel for heightened comfort, maintaining robust protection. Ideal for diverse industries, this high-performance safety glove combines advanced materials to deliver top-notch cut resistance, comfort, and versatility for a range of applications.

Features and Benefits
• RhinoYarn® composition with lighter, finer steel for unparalleled durability
• Exceptional cut resistance and overall performance
• Additional black nitrile reinforcement at thumb crotch enhances glove lifespan in high-action areas
• Robust palm coating ensures superior grip in dry and light oil conditions
• Puncture resistance at level 3 and high abrasion levels for lasting protection
• Extended cuff provides additional defense to the wrist
• Tested after washing to domestic and industrial wash standards, ensuring enduring reliability

Typical Applications
• Automotive
• Glass
• Manufacturing
• Metal fabrication

Standards
• EN 388: 2016 4.X.4.3.

See full description

Feature Attributes

EN388 Puncture:
3
EN388 Abrasion:
4
Colour:
Grey
Liner Material:
RhinoYarn®
Coating Coverage:
Palm & Fingers
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome