53-7121 Cut F Sandy Nitrile Palm Coating Gloves


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

The sandy nitrile palm-coated gloves from Tilsatec® deliver excellent cut resistance up to level F, which is ideal for workers who regularly use or handle sharp equipment and components in industrial settings.

These lightweight gloves are designed to provide a secure grip and are made from breathable material for all-day comfortable wear.

Features and Benefits
• Manufactured using Rhino Yarn® technology, which incorporates fine steel to achieve excellent cut protection
• Reinforced thumb crotch for enhanced protection when gripping sharp objects
• Sandy nitrile coating allows for good grip performance in both wet and dry conditions
• Breathable design minimises perspiration for improved wearer comfort
• Can be laundered up to three times at 40°C with no adverse effects on protection

Typical Applications
• Automotive
• Glass
• Manufacturing
• Metal fabrication

Standards
• EN 388:2016 4.X.4.2.F

See full description

Feature Attributes

Colour:
Black/Grey
Coating Coverage:
Palm & Finger Tips
EN388 Abrasion:
4
Liner Material:
RhinoYarn®
EN388 Tear:
4
Coating:
Sandy Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome