0
1
2
3

546X Cut Resistant Lightweight DURACoil Liner


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

SHOWA 546X uncoated flexible and lightweight gloves provide effective protection against cuts. Offering maximum comfort for delicate tasks due to soft and flexible HPPE liner engineered with DURACoil reinforced yarn.

Features and Benefits
• Cut resistant: Level C (EN 388:2016) / ANSI/ISEA 105-16: A3
• Increased cut resistance from the DURACoil wrapping for maximum protection
• Optimal dexterity and tactile feel
• Seamless knit designed to prevent irritation
• Designed for easy movement and continuous wear
• White colour helps identify soiling and contamination

See full description

Feature Attributes

EN388: 2016:
Yes
Liner Material:
DURACoil,HPPE
Colour:
White
Series:
546X
Coating:
Uncoated
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome