58-2810 Cut Resistant Gloves, PU Palm Coated, Cut B


Select
£4.69 Inc VAT (20%)


See all variants from £4.69

Description

Multi-purpose ultra-lightweight cut B gloves that are palm coated in polyurethane and provide excellent dry and light oil grip.

Features and Benefits
• Precision handling is easy thanks to the PU palm coating, which is tough and durable and allows exceptional tactility and dexterity
• The dark colour of the glove hides dirt, extending the garments lifespan

Typical Applications
• Assembly
• Aerospace
• Automotive downstream
• Construction
• Metal/component handling
• White goods manufacturing

See full description

Feature Attributes

Colour:
Black/Grey
EN388 Tear:
3
Coating:
Polyurethane
Coating Coverage:
Palm-side
EN388 Abrasion:
3
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome