0
1
2
3
4
5
6

ActivArmr Cut Resistant Gloves, Grey


Select
Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

These 10-gauge cut resistant gloves are reinforced on the palm and thumb with premium leather for added protection against cuts and abrasions. The smart new design has relocated the seams to the backs of the fingers to ensure greater protection and a longer product life.

Features and Benefits
• Palm protection double stitched with DuPont™ Kevlar® fibre to strengthen gloves
• Designed to protect the entire palm including the fingertips for confident handling
• Delivers intermittent heat protection up to 100°C
• Available in a vending pack for easy PPE access
• Knitwrist cuff for optimum comfort

Typical Applications
• Glass repair and replacement
• Automotive
• Machinery and equipment
• Metal fabrication

Standards
• CE Category III
• EN 388:2003 4.4.4.3.
• EN 388:2016 4.X.4.3.D.

Approvals
• REACH Compliant

Warnings
• Contains natural rubber proteins which may cause irritation and skin allergies in some users

See full description

Feature Attributes

EN388 Puncture:
3
EN388 Cut, Coup Test:
X
Liner Material:
Nylon,Acrylic
Colour:
White,Grey
Coating Coverage:
Palm
EN388 Cut, TDM Test ISO 13997:
D
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome