Activgrip Omega Max 542 Grey Gloves


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Nitrile rubber finish completely coated with micro technology for maximum wet and dry grip
Back and palm with double provides protection against liquid penetration
13 gauge hppe without seams and fiberglass lining for level 5 cut Protection with ergonomic design for maximum comfort and minimum hand fatigue
Mechanical hazard rating 4.5.4.3

See full description

Feature Attributes

Series:
ActivGrip Omega Max 542
EN388 Tear:
4
Coating:
Nitrile
Coating Coverage:
Palm
Colour:
Black
EN388 Abrasion:
4
More attributes