Aramid Knitted Heavyweight Gloves


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Heavyweight aramid cut resistant knit gloves.

Features and Benefits
• Rhino Yarn™ cut resistant technology
• Long lasting and durable
• 6 inch cuff for additional wrist protection
• Thumb crotch is reinforced for high action areas
• Can be laundered repeatedly which extends the glove life

Typical Applications
• Automotive industry
• Metal stamping
• Press shop environments
• Glass industry
• General manufacturing

Standards
• EN388: 2016 level D cut resistance
• EN407 burning behaviour level 4
• Contact heat level 1
• EN407 contact heat level 1 protection

See full description

Feature Attributes

EN388 Tear:
4
Coating:
Uncoated
MFR Part No.:
37-4523
EN388 Cut, TDM Test ISO 13997:
D
EN388 Puncture:
X
Colour:
Yellow
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome