Athletic Lite Assembly Safety Gloves, Sizes 6-11


£3.49 Inc VAT (20%)

See 2 Product Variants
£3.49

Description

The uvex athletic lite is a lightweight safety glove for precision mechanical work. The NBR foam coating gives excellent sensitivity and grip & flexes easily with the hand.

Touch-sensitive with a durable abrasion-resistant microfoam coatingthe athletic lite's seamless and flexible ergonomic slim-fit gives a precision touch while the fine-knit structure and porous, highly abrasion-resistant microfoam coating allows for high levels of breathability helping to reduce perspiration and extend product life.

Features and Benefits
• Lightweight, dexterous and touch-sensitive
• Ideal for heavy manual handling and data recording
• Durable abrasion-resistant microfoam coating for excellent grip
• Highly breathable coating to wick away sweat and moisture
• "Slim fit" design moulds to your hands for added comfort
• Skin friendly and free from hazardous substances

Standards
• EN 388 4132X
• OEKO-TEX® Standard 100

Typical Applications
• Precision assembly
• Repair
• Inspection
• Wearhouse

Notes
• Unisex fitting

See full description

Feature Attributes

EN388: 2003:
No
Colour:
White,Blue
Coating:
Nitrile,
EN388 Abrasion:
4
EN388 Cut, Coup Test:
1
Series:
60027 Athletic Lite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome