Bamboo Twin Flex Cut Gloves


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

The Bamboo TwinFlex® xg is a standout cut D protection glove, which uniquely blends sustainability, comfort, and sensitivity. Its patented 18-gauge Bamboo TwinFlex® technology ensures a luxurious experience with bamboo-viscose interior, offering unmatched comfort, rapid moisture absorption, and a flexible fit.

Features and Benefits
• Precision fit adapts to any hand shape within 3 to 5 minutes
• Silky soft feel against the skin for enhanced comfort
• Fast moisture absorption and retention to keep hands dry and comfortable in hot working environments
• Suitable for contact warmth up to +100°C for safe handling
• Touchscreen capability eliminates the need to remove the glove
• Dermatologically tested, allergen-free for skin compatibility
• 45% sustainable materials: recycled polyamide and bamboo viscose
• Long service life with uvex® protexxion + premium Xtra-Grip coating
• CO2-neutral production in Germany, solvent-free

Typical Applications
• Glass industries
• Metalworking
• Automotive
• Construction
• Quality control
• Food processing

Standards
• EN ISO 21420:2020
• EN 388:2016 + A1:2018 4.X.4.1.D.
• EN 407:2020 X.1.X.X.X.X.

Approvals
• OEKO-TEX® Standard 100

See full description

Feature Attributes

Coating:
Aqua-Polymer Foam
EN388 Puncture:
1
EN388 Tear:
4
Liner Material:
Bamboo-Viscose
EN388 Abrasion:
4
Colour:
Green/Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome