0
1
2
3
4
5
6

BladeShades Cut Resistant Gloves, with Dyneema Technology


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

These seamless knitted gloves utilise Dyneema® technology to deliver high cut resistance. Dyneema® is up to 15 times stronger than quality steel and up to 40% stronger than Aramid fibres on weight for weight basis.

Features and Benefits
• Available in two colours for colour-coding requirements
• Low linting to avoid product contamination
• Ambidextrous (supplied in singles) for convenient pairing
• Machine washable up to 95°C for extended product life
• Seamless construction prevents seam on skin irritation
• Knitwrist cuff style for maximum user comfort

Typical Applications
• Food handling
• Food preparation

Standards
• CE Category II
• EN 388:2016 3.X.4.3.D.
• EN 1186 Food contact approved

Feature Attributes

EN388 Abrasion:
3
EN388: 2016:
Yes
EN388: 2003:
No
EN388 Tear:
4
Liner Material:
Dyneema®
EN388 Cut, Coup Test:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome