Capilex FC Fully Coated Foam Nitrile Gloves, Cut-B


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Capilex FC, Fully Coated Foam Nitrile, Cut B Glove give the upmost grip and dexterity in our most comfortable fully coated sandy nitrile to date. Cut resistant and with SilverClear® ant-microbial technology, they keep your hands both safe and hygeinic.

Features and Benefits
• The fully coated sandy nitrile coating ensures hands are kept clean and safe
• Yarn make-up has been optimised to make the glove as flexible as possible
• ISO Cut B offers cut resistance to a variety of hazards whilst remaining soft and comfortable
• Packaged with reduced plastic for eco-friendly disposal
• SilverClear® technology a powerful and proven antimicrobial agent that inhibits bacterial, fungal and viral growth

Standards
• EN388:2016 4X42B

Typical Applications
• Automotive
• Construction
• Utility
• Engineering and Manufacturing
• Oil and Gas
• Waste Management
• Local authority

See full description

Feature Attributes

Colour:
Black
Coating Coverage:
Fully Coated Except Cuff
EN388 Abrasion:
4
Liner Material:
Knitted
EN388 Tear:
4
Coating:
Sandy Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome