0
1
2

CAT II 55-5110 Palm-Coated Cut Resistant Safety Gloves, Grey


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

These lightweight cut protection gloves are form-fitting for comfort and dexterity. Made from Rhino Yarn™ cut resistant technology with a polyurethane palm coating, these gloves deliver Level 5 cut protection suitable for a wide range of industries.

Features and Benefits
• Robust and durable palm coating for a high-quality product
• Excellent grip in both wet and dry conditions
• Seam-free construction eliminates skin irritation during prolonged use
• Dark colouring hides dirt to extending the life of the product

Typical Applications
• Aerospace
• Automotive
• Manufacturing
• Metal fabrication
• Utilities

Standards
• CE PPE Category II
• EN1149-5:2008 (Antistatic)
• EN388:2016 3.X.4.3. E

See full description

Feature Attributes

EN388 Puncture:
3
Liner Material:
Cotton
EN388 Cut, Coup Test:
X
Coating Coverage:
Palm
EN388: 2016:
Yes
EN388 Abrasion:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome