0
1
2
3

CAT II ActivArmr Cut-Resistant Gloves, Yellow & Blue


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

The ideal choice in hand protection when handling sharp material, the ActivArmr® 80-600 glove delivers excellent cut resistance and mechanical performance. Constructed from Kevlar® knitted liner and coated with natural rubber, these gloves handle abrasions, tears, and punctures with ease.

Features and Benefits
• Available in a wide choice of sizes
• Contains natural rubber proteins to protect against abrasion, tearing and punctures
• Delivers an excellent grip in both wet and dry conditions
• Silicone-free and suitable for use in painting and finishing industries
• Elasticated knit-wrist gives a secure fit and protects hands against dirt and debris

Typical Applications
• Forging operations
• Metal fabrication

Standards
• EN388 3.4.4.4.C.
• EN407 X.2.X.X.X.X.

Notes
• Kevlar® is a DuPont registered trademark

See full description

Feature Attributes

EN388 Cut, Coup Test:
4
Series:
80-600 Powerflex
Coating Coverage:
Palm
Liner Material:
Kevlar®
EN388 Abrasion:
3
EN388: 2016:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome