CAT II Cut-Resistant, Foam Nitrile Palm-Coated Gloves


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

These medium-weight gloves provide excellent grip in oily and wet conditions, while the close-fitting design improves comfort and maximises dexterity to reduce hand fatigue.

Features and Benefits
• Fortified with Rhino Yarn™ cut-resistant technology
• Nitrile palm-coating repels oils and liquids
• Breathable liner and coating keeps hands cool and dry for user comfort
• Seamless design reduces hand irritation during prolonged use

Typical Applications
• Assembly
• Metal stamping
• Automotive
• Glass handling and processing
• Waste management
• Construction

Standards
• EN388:2016 4.X.4.2.E
• EN407:2020 X.1.X.X.X.X

See full description

Feature Attributes

EN388:
EN388: 2016
EN388 Cut, TDM Test ISO 13997:
E
EN388 Tear:
4
Colour:
Black,Grey
Coating Coverage:
Palm & Finger Tips
Liner Material:
Knitted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome