CAT II Ninja X4 Cut Resistant Gloves, Grey/Black


Select
£13.99 Inc VAT (20%)
12.5% off


See all variants from £13.99

Description

Lightweight, supple gloves with a bi-polymer coating that provides excellent grip in both wet and dry handling conditions.

Features and Benefits
• Bi-polymer palm coating and nylon liner provide cut resistance, whilst remaining dexterous and comfortable
• Treated with Actifresh to kill bacteria and promote freshness
• Breathable back of the hand to reduce perspiration and skin irritation
• Elasticated wrist provides a secure fit
• Silicone free to reduce irritation
• 13 gauge liner

Typical Applications
• Glass industry
• Packaging
• Engineering
• Assembly
• General handling

See full description

Feature Attributes

Colour:
Grey,Black
MFR Part No.:
SKY03
EN388: 2016:
No
EN388: 2003:
Yes
EN388 Tear:
3
EN388 Puncture:
2
More attributes