CAT II Tegera 450 Cut C Resistant Nitrile Coated Safety Gloves


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Fortified with palm-dipped nitrile coating, the Tegera® 450 delivers excellent grip in both wet and dry conditions. With guaranteed protection in harsh and dirty environments where cut risk is an issue, these gloves are the ideal choice.

Features and Benefits
• 13 gauge construction with CRF® technology for Level C cut protection
• Water and oil repellent foam grip pattern for improved grip
• Elasticated wrist for secure fit and keeping out dirt and debris

Typical Applications
• Machinery and equipment
• Fine assembly work
• MRO
• Automotive

Standards
• EN420:2003 + A1:2009
• EN388:2016 4.X.4.4.C

See full description

Feature Attributes

EN388: 2003:
No
EN388 Abrasion:
4
EN388 Tear:
4
EN388: 2016:
Yes
Liner Material:
Nylon
MFR Part No.:
450
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome