0
1

CAT II Ultimus Lite Cut Resistant Gloves, Black & Grey


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Designed for a strong grip in wet and oily conditions, these durable, cut-resistant gloves protect the hands and wrists when handling sharp and slippery objects. The nitrile coating allows for Level 5 cut protection while maintaining flexibility for reduced hand fatigue.

Features and Benefits
• Lightweight 13g liner for comfort
• Enhanced protective padding for wearer safety
• Reinforced thumb-line improves durability
• Elasticated wrist for a secure fit free from dirt and debris
• Breathable liner keeps the hands cool and helps to reduce perspiration

Typical Applications
• Construction
• Automotive
• Manufacturing
• Metalwork
• Transport
• Scaffolding
• Engineering
• Glass industry

Standards
• EN388:2003 4.5.4.2.

Notes
• Length: 28-34cm

See full description

Feature Attributes

EN388: 2003:
Yes
Series:
SKY68 Ultimus Lite
Coating Coverage:
Palm
EN388 Cut, Coup Test:
5
Liner Material:
HPPE
EN388 Puncture:
2
More attributes