CAT II Unidur Cut Resistant Gloves, PU Coated, Grey & White


Select
£10.29 Inc VAT (20%)


See all variants from £10.29

Description

These flexible Dyneema® gloves offer sensitive cut protection and are constructed with high quality HPPE fibres.

Features and Benefits
• Provide wearers with outstanding dexterity and exceptional resistance to cuts and abrasion
• Have a high mechanical strength, PU coated palms and fingertips and added surface to provide extra grip, especially in dry and slightly damp areas

Typical Applications
• Metal industry
• Automotive industry
• Packaging
• Glass industry
• Maintenance

See full description

Feature Attributes

EN388 Puncture:
3
EN388: 2003:
No
Coating:
Polyurethane
EN388 Cut, TDM Test ISO 13997:
B
Series:
60210 Unidur 6641
Colour:
Grey,White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome