Chainmail Gauntlet 45cm


Select
£219.99 Inc VAT (20%)


See all variants from £219.99


Description unavailable

Feature Attributes

Colour:
Silver
Width:
30 cm
Length:
37 cm
Height:
25 cm
Pack Quantity:
6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome