Chainmail Gloves, 80mm Cuff


Select
£103.99 Inc VAT (20%)


See all variants from £103.99

Description

Ambidextrous chainmail gloves made from 100% stainless steel. Supplied as singles.

Features and Benefits
• Protects against cuts from sharp objects in hazardous environments such as an abattoir/slaughterhouse
• Plasma welded to produce a stronger more durable design
• Patented tension sprung steel mesh gives a comfortable and secure fit
• Gloves are reversible and therefore can be used by right and left-handed operatives
• 80mm cuff provides hand and arterial protection
• Double elasticated cuff for secure fitting

Typical Applications
• Abattoir/slaughterhouse

*Gloves supplies singly and priced individually, not as pairs*

Feature Attributes

Colour:
Silver
Liner Material:
Unlined
Coating Coverage:
Uncoated
Coating:
Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome