1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves
Chainmail Gloves

Chainmail Gloves


Select
See all variants from
£79.99Inc VAT (20%)

See all variants from £79.99

Description

Ambidextrous chainmail gloves made from 100% stainless steel. Supplied as singles.

Features and Benefits
• Protects against cuts from sharp objects in hazardous environments such as an abattoir/slaughterhouse
• Plasma welded to produce a stronger more durable design
• Patented tension sprung steel mesh gives a comfortable and secure fit
• Gloves are reversible and therefore can be used by right and left-handed operatives
• Covers hand area up to the wrist for maximum dexterity
• Elasticated cuff for secure fitting

Typical Applications
• Abattoir/slaughterhouse

*Gloves supplies singly and priced individually, not as pairs*

See full description

Feature Attributes

Coating Coverage:
Uncoated
Colour:
Silver
Coating:
Uncoated
Liner Material:
Unlined