Cut B 13g Foam Nitrile Palm Coated Gloves (Pk-12)


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

For use in Medium risk cut areas. Black non-breathable foam Nitrile palm coating provides excellent grip when handling
oily or greasy components. Additional thumb crotch protection provides addition protection in high wear areas.
Dexterity level: 5. EN420:2003+A1:2009.

Liner: gauge HPPE liner (High Performance Polyethylene), Glass Fibre
Coating: Black non-breathable foam Nitrile
Cuff: 13 gauge Polyester with elastic blend

Feature Attributes

Liner Material:
HPPE
EN388 Abrasion:
4
EN388 Tear:
4
EN388 Cut, Coup Test:
X
Coating Coverage:
Palm
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome