Cut B 13g PU Palm Coated Gloves (Pk-12)


£16.99 Inc VAT (20%)
Up to 10% off

See 5 Product Variants
£16.99

Description

13 gauge cut B liner with PU Palm coating for excellent grip when handling dry or slightly damp components.

Features and Benefits
• Grey PU palm coating provides excellent dexterity and dry grip

Typical Applications
• Medium risk environments

Feature Attributes

Colour:
Grey
EN388 Abrasion:
4
Coating Coverage:
Palm
EN388: 2016:
Yes
EN388 Tear:
4
Liner Material:
HPPE
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome