Cut C 13g PU Palm Coated Gloves


Select
£20.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £20.99

Description

For use in Medium risk cut areas. Grey PU palm coating provides excellent dexterity and dry grip.
Dexterity level: 5.
EN420:2003+A1:2009.
Liner: 13 gauge HPPE liner (High Performance Polyethylene), Glass Fibre
Coating: Grey PU palm
Cuff: 13 gauge Polyester with elastic blend

Feature Attributes

EN388 Abrasion:
4
EN388 Tear:
4
EN388 Puncture:
2
Liner Material:
HPPE
MFR Part No.:
T-2000
EN388 Cut, Coup Test:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome