0
1
2
3

Cut-C, Nitrile, Palm Coated, Glove


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

The lightest, thinnest high cut protection tear resistance glove offers dexterity, comfort and breathable wear in dry to light oil conditions. The thinnest, lightest ISO cut C with more than 2x the durability of the next closest competitor*.

Features and Benefits
• Palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe
• High cut protection provides by the INTERCEPT yarn while delivering dexterity and comfort
• Oeko-Tex certification guarantees the glove does not contain any harmful substances or other chemicals
• Reinforced thumb crotch increases movement, protection and comfort
• Silicone free design to prevent silicone contaminant transfer to metal parts prior to painting
• 15 gauge seamless liner

Typical Applications
• Mining
• Automotive
• Machinery and Equipment
• Metal fabrication -Metal sheets /panels
• Oil and gas
• Sharp/rough edges
• Final assembly

Notes
*Based on Ansell internal lab testing

See full description

Feature Attributes

EN388: 2016:
Yes
Coating:
Nitrile
EN388 Abrasion:
4
Colour:
Grey
EN388: 2003:
No
EN388 Cut, TDM Test ISO 13997:
C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome