Cut E Nylon/Polyurethane Gloves


Select
£4.59 Inc VAT (20%)


See all variants from £4.59

Description

Stay safes and comfortable with the Benchmark® cut protection glove from Globus®. Designed to deliver flexible hand movement with an open back for comfort and ventilation, the HPPE enclosed steel fibre offers excellent protection against cuts.

Features and Benefits
• Breathable liner prevents perspiration and discomfort during prolonged wear
• PU coating protects against oil and grease and maintains a good grip
• Reinforced thumb crotch protects this high wear area for a long product life
• Flexible design allows for natural movement and prevents hand fatigue
• Elasticated wrist prevents the ingress of dust and debris into the glove and keeps the hand securely enclosed
• Level E cut resistance for high-risk protection
• Good resistance to abrasion

Typical Applications
• Automotive
• Construction
• Logistics
• Maintenance
• Manufacturing
• Metalworking

Standards
• CE Category II
• EN 388:2016 4.X.4.3.E.

See full description

Feature Attributes

Liner Material:
Steel Fibre,HPPE
EN388 Abrasion:
4
EN388 Tear:
4
EN388 Puncture:
3
Colour:
Grey
Series:
Benchmark®
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome