Cut Level 5 Glove Kevlar and Fibres with Nitrile Foam Coating


Select
£10.29 Inc VAT (20%)


See all variants from £10.29

Description

Kevlar® is an ideal choice for cut protection due to it's high degree of cut resistance. The MCR Safety CT1014NF cut level 5 glove comes with added steel fibres for more increased durability, which is complemented by the nitrile foam coating on the fingers and palm. Winner of the Dupont Innovation award for 2016

EN388:2016 4X43D

Features

Lightweight cut level 5
Nitrile foam coating
Kevlar® fibre
Added steel for more durability

Key Industries

Automotive
Bottling
Glass
Steel

See full description

Feature Attributes

Product Type:
Cut Level 5 Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome