Cut Level 5 Gloves with Dyneema Diamond Technology and Breathable Nitrile Air Coating


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Dyneema® Diamond is extraordinarily strong and lightweight and this cut level 5 glove really does give a reassuring sense of protection

EN388:2003 4542

Features

Lightweight cut level 5
Breathable nitrile air coating
Naturally cooling
Dyneema® Diamond is up to 15 times stronger than steel
No added fibreglass
Great fit & comfort

Key Industries

Aerospace
Automotive
Construction
Glass
Manufacturing
Steel

See full description

Feature Attributes

Product Type:
Cut Level 5 Gloves