Cut Level C Touchscreen with Nitrile Air Coating


Select
£7.39 Inc VAT (20%)


See all variants from £7.39

Description

Soft like velvet, strong like steel. This cut level C glove provides high cut protection with no added fibreglass or steel. Unlike other types of cut materials which require added fibreglass or steel to achieve cut performance, the MCR Safety CT1063 glove requires none of these added fibres to achieve a cut level C

EN388:2016 4X42C

Features

15 Gauge ultra-lightweight shell
High level cut C protection
Breathable nitrile air touchscreen coating
Reinforced thumb crotch
Thin fibres provide cut protection
Silky, high comfort feel
Irritation free
No steel or fibreglass

Key Industries

Automotive
Glass
Machinery and Equipment
Maintenance
Manufacturing
Metal Fabrication
Steel

See full description

Feature Attributes

Product Type:
Cut Level C Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome