1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves

Cut Level D Glove with PU Coating


Select
See all variants from
£47.88Inc VAT (20%)

See all variants from £47.88

Description

A cost-effective all-rounder for high level cut protection. This 13 Gauge cut level D is lightweight and durable, which are ideal for working with abrasive surfaces in dry conditions. Great for tasks which require a sense of touch.

EN388:2016 4X43D

Features

PU coating
Good sense of touch, dexterity and flexibility
Cut level D protection
Great for dry environments

Key Industries

Automotive
Glass
Machinery and Equipment
Maintenance
Manufacturing
Metal Fabrication
Steel
Warehousing/Logistics

See full description

Feature Attributes

Gauge:
13