Cut Level D Nitrile Foam Glove


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

A cost-effective solution for high level cut protection, this 13 gauge cut level D glove is lightweight and durable with a thin nitrile foam coating, ideal for when grip is essential

EN388:2016 4X43D

Features

Nitrile Foam coating
Good sense of touch, dexterity and flexibility
Cut level D protection
Great for all environments

Key Industries

Automotive
Glass
Machinery and Equipment
Maintenance
Manufacturing
Metal Fabrication
Steel

See full description

Feature Attributes

Gauge:
13
Product Type:
Cut Level D Glove

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome