Cut Level Uncoated Safety Gloves


£2.29 Inc VAT (20%)

See 4 Product Variants
£2.29

Description

A solid all rounder for medium risk cut protection, this 13 gauge cut level B glove comes uncoated, which is perfect for use as an inspection type glove or if you're wanting to protect what you're working with or just to keep your hands clean

EN388:2003 434X

Features

13 Gauge lightweight shell
Medium level cut B protection
Uncoated
Excellent comfort
Good dexterity and flexibility
Cost effective solution

Key Industries

Aerospace
Automotive
Construction
Glass
Library and Museums
Logistics and Warehousing
Metal Fabrication
Steel

See full description

Feature Attributes

Product Type:
Safety Gloves
Coating:
Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome