Soft like silk and strong like steel, these ultra-thin gloves provide cut protection without the need for fibreglass or steel. Unlike other types of cut materials which require added fibreglass or steel to achieve cut performance, the MCR Safety CT1062 glove requires none of these added fibres to achieve a cut level B. This double dipped 18 gauge glove is designed to protect your hands in the dirtiest of environments
EN388:2016 4X42B
Features
18 Gauge featherweight shell
Medium cut level B protection
Double dipped nitrile coating
Back of hand protection
Touchscreen
Fits like second skin
Thin fibres provide cut protection
Silky, high comfort feel
Extreme breathability, durability and flexibility
Irritation free
No steel or fibreglass
Key Industries
Aerospace
Assembly
Automotive
Construction
Glass
Logistics and Warehousing
Machinery and Equipment
Manufacturing
Steel