Cut Protection Safety Gloves Touchscreen with Nitrile Air Coating


Select
£8.29 Inc VAT (20%)


See all variants from £8.29

Description

Soft like silk and strong like steel, these ultra-thin gloves provide cut protection without the need for fibreglass or steel. Unlike other types of cut materials which require added fibreglass or steel to achieve cut performance, the MCR Safety CT1062 glove requires none of these added fibres to achieve a cut level B.

EN388:2016 4X42B

Features

18 Gauge featherweight shell
Medium cut level B protection
Touchscreen nitrile air coating
Reinforced thumb crotch
Fits like second skin
Thin fibres provide cut protection
Silky, high comfort feel
Extreme breathability, durability and flexibility
Irritation free
No steel or fibreglass

Key Industries

Aerospace
Assembly
Automotive
Construction
Glass
Logistics and Warehousing
Machinery and Equipment
Manufacturing
Steel

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome