Cut Resistant Gloves, 13 Gauge Cut B, Black & Orange, Nitrile Foam Palm, EN388: 2016


Select
£2.69 Inc VAT (20%)


See all variants from £2.69

Description

These Cut B Foam Nitrile Palm Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Designed to offer dexterity when handling greasy, oily components with a cut protection level B, these gloves are manufactured with safety and comfort in mind. Available in a range of sizes to ensure all are protected.

Features and Benefits
• 13 gauge cut B resistant liner allows for excellent dexterity and protection as well as comfort
• Foam Nitrile coated palms can grip dry, damp, greasy and oily components
• Boasting a HPPE cut resistant material to protect against cutting injuries
• Elasticated cuffs prevent the ingress of dirt and debris as well as securing the gloves in place
• Seamless construction reduces irritation of the skin even with extended use
• Available in an array of sizes to ensure you find the product that is the right fit for you

Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.B
• EN 407:2004 X1XXXX
• EN 420:2003+A1:2009

See full description

Feature Attributes

Colour:
Black,Orange
Coating Coverage:
Palm
EN388 Tear:
4
Coating:
Nitrile Foam
EN388 Abrasion:
4
Liner Material:
Polyester,HPPE,Spandex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome