Cut Resistant Gloves, 13 Gauge Cut D, Black & Grey, Nitrile Palm, EN388: 2016


Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

These Cut D Sandy Nitrile Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Available in a range of sizes, these cut D liner, sandy nitrile palm coated gloves are designed for comfort and protection.

Features and Benefits
• 13 gauge cut D resistant liner allows for excellent dexterity and protection as well as comfort
• Sandy nitrile palm coating allows you to effectively grip dry, damp, oily and greasy components and is extremely resilient
• Possesses a HPPE/fibreglass cut resistant material to protect against cutting injuries
• Elasticated cuffs protect against the ingress of dirt and debris
• Designed for comfort, conformability and protection
• Additional thumb crotch support provides extra protection in high wear areas
• Available in various sizes to suit your needs

Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.D
• EN 407:2004 X1XXXX
• EN 420:2003+A1:2009

See full description

Feature Attributes

Colour:
Black,Grey
EN388 Abrasion:
4
Liner Material:
Nylon,Glass Fibre,HPPE,Polyester,Spandex
Coating Coverage:
Palm
EN388 Puncture:
2
Coating:
Sandy Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome