0
1

Cut Resistant Gloves, Foam Nitrile Coated, Black/Grey


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Foam nitrile 3/4 coated gloves that are ideal for wet, dry or oily handling conditions where good grip is required.

Features and Benefits:
•Double 3/4 coating provides secure grip and a barrier against contaminants, the first layer is smooth nitrile and the second layer is foam nitrile
•Durable with a high resistance to abrasions and tears, improving product lifespan
•Hygienic and fresh due to sanitized® antimicrobial finish
•Breathable liner and elasticated wrist enhance wearer comfort
•Black coating hides dirt

Typical Applications:
•Aerospace
•Engineering
•Automotive

See full description

Feature Attributes

Coating Coverage:
¾ Coated
Colour:
Black,Grey
Series:
SKY78 Radius 5
Liner Material:
HPPE,Nylon
EN388 Abrasion:
4
EN388 Puncture:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome