0
1

Cut Resistant Gloves, Foam Nitrile Palm Coated, Black, Cut F


£8.99 Inc VAT (20%)

See 5 Product Variants
£8.99

Description

These 10 gauge cut resistance safety gloves are palm-coated with sandy foam nitrile to give a high level of abrasion resistance, and an excellent grip in wet and oily environments.

Features and Benefits
• Rhino Yarn™ cut resistant technology provides extreme cut resistance
• Reinforced thumb crotch strengthens this vulnerable wear point
• 360° breathability keeps the hands cool and comfortable
• Dark colour hides dirt and extends the life of the glove
• Knitwrist cuff for maximum user comfort

Typical Applications
• Metal fabrication/stamping
• Transportation
• Glass and DGU manufacturing
• Manufacturing

Standards
• CE Category II
• EN388:2016 4.X.4.3.F.
• EN 407:2004 X.1.X.X.X.X.

See full description

Feature Attributes

EN388: 2016:
Yes
Coating:
Nitrile Foam
EN388 Puncture:
2
EN388: 2003:
No
Colour:
Black
EN388 Abrasion:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome