1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves
Cut Resistant Gloves, Green/Black

Cut Resistant Gloves, Green/Black


Select
See all variants from
£7.59Inc VAT (20%)

See all variants from £7.59

Description

The 53-5420 is a medium weight foam nitrile glove with Rhino Yarn™ cut resistant technology.

Features and Benefits
• Black foam nitrile coating on the fingers and palm provides a reliable grip when handling slightly oily parts are being handled
• Palm coating repels liquids and oils
• Seamless knitted liner to cut level E provides a comfortable fit that is close to reduce hand fatigue and maximise dexterity

Typical Applications
• Aerospace
• Assembly work
• Metal stamping
• Automotive production
• Glass handling and processing

Standards
• EN388:2016 4.X.4.2.E
• EN407 contact heat level 1 protection

See full description

Feature Attributes

EN388 Cut, TDM Test ISO 13997:
E
MFR Part No.:
53-5420
Liner Material:
Knitted
EN388 Abrasion:
4
Coating Coverage:
Palm
Coating:
Nitrile Foam
More attributes