0
1

Cut Resistant Gloves, Grey/Black, PU Palm Coated


£4.99 Inc VAT (20%)

See 3 Product Variants
£4.99

Description

The 50-5111 has a 10 gauge lightweight liner that delivers EN388:2016 level E cut resistance, combined with high levels of abrasion resistance.

Features and Benefits
• The thumb area has been reinforced with a nitrile patch to provide additional support and protection in a key high action area, extending the life of the glove
• The tough and durable PU coating provides excellent grip and protection

Typical Applications
• Assembly
• Metal fabrication
• Automotive industry

Feature Attributes

Coating:
Polyurethane
EN388 Tear:
4
Colour:
Grey
EN388 Puncture:
3
Coating Coverage:
Palm-side
EN388 Abrasion:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome