Cut Resistant Gloves, Latex Coated


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Lightweight cut resistant gloves with thermal resistance to 100⁰C for short contact. The gloves are blended with Spandex for comfort and dexterity and provide wearers with great grip in wet and dry handling conditions. Suitable industries include aerospace, automotive, construction, glass and steel & metals.

Features and Benefits
• Lightweight (13gg) para-amid liner
• Crinkle latex finish on the palm provides enhanced grip
• Sanitized® antimicrobial finish provides extra freshness
• Resistant to contact heat up to 100°C

See full description

Feature Attributes

Series:
Torin
Colour:
Yellow,Black
EN388 Abrasion:
3
EN388 Cut, Coup Test:
X
Liner Material:
Para-aramid
EN388 Tear:
4
More attributes