Cut Resistant Gloves, NBR Coated, Black/Purple/Grey


Select
£16.39 Inc VAT (20%)


See all variants from £16.39

Description

Tough NBR (nitrile butadiene rubber) 3/4 coated liquid repellent cut-resistant gloves. Provide wearers with protection from oils and dirt with high levels of grip in cut risk areas.

Features and Benefits:
•Reinforcement between the thumb and forefinger improves cut resistance and extends glove life in an inherently weak area
•Liquid repellence is achieved through the gloves LiquiTech technology platform
•Knitting technology is utilised to produce smooth and rounded fingertips, improving fingertip sensitivity

Typical Applications:
•Aerospace
•Agriculture
•Contractors
•Maintenance
•Electrical
•Construction

See full description

Feature Attributes

EN388: 2016:
Yes
Coating:
NBR (Nitrile Butadiene Rubber)
EN388 Puncture:
2
Liner Material:
UHMWPE-Glass-Nylon,Polyester,Nylon
EN388 Cut, Coup Test:
4
MFR Part No.:
34-505-B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome