1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves

Cut Resistant Gloves, NBR Coated, Green/Blue


Select
See all variants from
£9.99Inc VAT (20%)

See all variants from £9.99

Description

These gloves combines cu protection with comfort, flexibility and dexterity and are ideally suited for wear in dry environments.

Features and Benefits:
•Patented micro-foam nitrile coating offers 360° breathability
•The micro-cup finish allows for a controlled grip
•Mimics the 'hand at rest', reducing hand fatigue and increasing comfort
•Reinforcement between the thumb and forefinger improves cut resistance and extends the glove life in an inherently weak area

Typical Applications:
•Aerospace
•Agriculture
•Utilities
•Horticulture
•Utilities
•Maintenance
•Engineering
•Construction

See full description

Feature Attributes

Series:
34-450 Maxicut
Colour:
Green
EN388 Abrasion:
4
EN388 Puncture:
1
Coating Coverage:
Palm
Coating:
NBR (Nitrile Butadiene Rubber)
More attributes