0
1

Cut Resistant Gloves, Nitrile Coated, Green/Black


£15.99 Inc VAT (20%)

See 4 Product Variants
£15.99

Description

Black/green gloves with a foam nitrile palm coating over a spandex liner that is reinforced with stainless steel and aramid.

Features and Benefits:
•Foamed flat dipped coating with sponge finish protects palm & fingers from abrasions and punctures, while offering optimum grip in both dry & oily applications
•Soft and flexible, whilst still offering high levels of cut and laceration resistance, due to being reinforced with stainless steel and aramid
•Lightweight, breathable knitted liner reduces perspiration and enhances wearer comfort for long lasting wear
•Ergonomically designed to replicate the hand's natural curves

Typical Applications:
•Automotive
•Construction
•Glass industry
•Manufacturing
•Metallurgy
•Mechanical
•Assembly
•White goods

Feature Attributes

Coating Coverage:
Palm Only
EN388 Puncture:
2
EN388 Abrasion:
4
EN388 Tear:
4
Colour:
Green,Black
Series:
257

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome