Cut Resistant Gloves, Nitrile Coated, Grey/Black


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

A lightweight, NBR-coated HPPE assembly glove with cut protection.

Features and Benefits
• Exceptionally sensitive, making it well suited to fine assembly work in which a high level of tactility and cut protection are required
• Provide wearers with outstanding mechanical abrasion resistance, a tactile feel and great wearer comfort

Typical Applications
• Automotive
• Repair work
• Maintenance
• Sheet metal
• Assembly

Standards
EN 388:2016 4344B

See full description

Feature Attributes

EN388 Cut, Coup Test:
3
Coating:
Nitrile
Series:
60314 Unidur 6643
Liner Material:
Polyamide
EN388: 2016:
Yes
EN388 Cut, TDM Test ISO 13997:
B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome