Cut Resistant Gloves, Nitrile Coated, Grey/Black


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

18g cut resistant gloves that optimise the convergence of protection and performance.

Features and Benefits:
•The lightweight liner with INTERCEPT TECHNOLOGY® yarn enhances cut resistance
•The liner also features ZONZ™ Comfort Fit Technology for enhanced fit, higher dexterity and reduced hand fatigue
•FORTIX™ Technology formulation provides enhanced abrasion resistance and grip, which extends gloves' working life
•Silicone free dark dirt masking colours allow longer wear times and improved product lifespan

Typical Applications:
•Applying finish to materials, products
•Assembly & inspection of components
•Handling parts and materials with sharp or rough edges
•Automotive
•Machinery and equipment
•Metal fabrication

See full description

Feature Attributes

EN388 Cut, TDM Test ISO 13997:
B
Coating:
Nitrile
EN388: 2016:
Yes
EN388 Tear:
4
EN388 Abrasion:
4
Colour:
Grey,Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome