Cut Resistant Gloves, Nitrile Coated, Grey/Black


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Optimal cut resistance gloves coated with nitrile on the palm-side.

Features and Benefits
• A plaited seamless glove for maximum comfort, flexibility and dexterity
• Designed with an exclusive coating process for high breathability and optimal durability
• Silicone free

Typical Applications
• Assembly of small parts or thin metal sheets
• Automotive and bodywork assembly
• Handling and sorting small, sharp parts
• Finishing sharp parts

Notes
STANDARD 100 by OEKO-TEX® / Silicone Free / DMF free

See full description

Feature Attributes

Series:
580 Kryknit Grip & Proof
EN388 Puncture:
2
Liner Material:
HDPE fibres
EN388 Cut, TDM Test ISO 13997:
B
Colour:
Grey,Black
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome