Cut Resistant Gloves, Nitrile Coated, Grey

Cut Resistant Gloves, Nitrile Coated, Grey


Select
£7.19 Inc VAT (20%)


See all variants from £7.19

Description

Standard protection for intricate handling in reasonably clean environments.

Features and Benefits:
•Suitable for long-term wear due to excellent abrasion resistance
•Anatomically formed and ergonomic for excellent dexterity and to reduce fatigue in the hand
•A reinforced nitrile welt improves durability for the hands most exposed areas

Typical Applications:
•Automotive
•Mechanical industry
•Handling
•Sorting small, sharp parts
•Finishing work
•Paper industry
•Using safety knives

See full description

Feature Attributes

Series:
Krytech 557R
Colour:
Grey
Liner Material:
HDPE fibres
EN388 Cut, TDM Test ISO 13997:
B
EN388 Abrasion:
4
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome