0
1

Cut Resistant Gloves, Nitrile Coated, Orange/Black


Select
£8.99 Inc VAT (20%)
Up to 4% off


See all variants from £8.99

Description

Grip gloves constructed with a sponge nitrile (patent pending) palm and ventilated liner.

Features and benefits:
•Micro-capillaries draw liquid away from the surface to provide better grip in all applications
•Sanitized® antimicrobial finish provides extra freshness
•Elasticated wrist and ventilated liner enhance wearer comfort and keep hands cool by reducing perspiration
•Orange back of hand promotes improved visibility and easy identification on site

Typical Applications:
•Aerospace
•Automotive
•Construction
•Assembly
•Maintenance
•Waste management
•Logistics

See full description

Feature Attributes

Colour:
Orange,Black
EN388 Puncture:
3
Series:
Gamma 3
EN388 Tear:
4
EN388 Abrasion:
4
Coating Coverage:
Palm
More attributes